Shop All Furniture Parts
Architectural Products By Outwater
4 in x 4 in Unfinished Hardwood Square Bun Foot
Mfr # 3P5.11.00039
Zoro # G008372052
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Height 4 in
- Material Solid Hardwood
- Width 3 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00039
- Zoro # G008372052
- UPC # 840088621229
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4 in |
Width | 3 in |
Details
Finish | Unfinished |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Material | Solid Hardwood |
Product Usage | Residential; Commercial |
Shape | Square |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Burgundy (9108-B)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00088)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00014)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00044)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- TUUCI Top Hub Silver Polymer-6 Position (K100501-6-SIL-1M)
- Architectural Products By Outwater Furniture Parts