Shop All Furniture Parts
Architectural Products By Outwater
4 in x 4-3/4 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00038
Zoro # G408372089
product price: $45.59
/pk 4, $11.40/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Outside Diameter 4-3/4 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Height 4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00038
- Zoro # G408372089
- UPC # 819114019934
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4-3/4 in |
Height | 4 in |
Details
Finish | Unfinished |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Material | Solid Hardwood |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- BAXTON STUDIO Casol MidCentury Modern Transitional Grey Fabric Upholstered Queen Size Platform Bed (224-13088-ZORO)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg, Pack of 4 (3P5.11.00121)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00107)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/8 in x 6 in Unfinished Hardwood Round Sofa Leg for Furniture (3P5.11.00053)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00012)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00088)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- Architectural Products By Outwater Furniture Parts