Shop All Furniture Parts
Architectural Products By Outwater
4-1/2 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00042
Zoro # G508371982
product price: $61.29
/pk 4, $15.32/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Height 4-1/2 in
- Material Solid Hardwood
- Width 4 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00042
- Zoro # G508371982
- UPC # 819114019958
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4-1/2 in |
Width | 4 in |
Details
Finish | Unfinished |
Material | Solid Hardwood |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Product Usage | Residential; Commercial |
Shape | Square |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Three Drawer Rolling Cart (10430)
- BAXTON STUDIO Frieda Walnut Wood and Black Finished Metal Console Cart (171-10681)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4 (3P5.11.00129)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00089)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- Architectural Products By Outwater Furniture Parts