Shop All Furniture Parts
Architectural Products By Outwater
3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture
Mfr # 3P5.11.00062
Zoro # G808372054
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 in
- Finish Stained Cherry
- Height 3 in
- Material Solid Hardwood
- Shape Round
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00062
- Zoro # G808372054
- UPC # 840088611671
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 6 in |
Height | 3 in |
Details
Finish | Stained Cherry |
Material | Solid Hardwood |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mantel Shelf (AWAA4420)
- NEXT INNOVATIONS Pine Tree Metal Wall Art (101210139)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00056)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4 (3P5.11.00129)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00034)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00128)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00089)
- KENNEY MFG Curtain Rod Hd 18-28 Wht (KN510)
- Architectural Products By Outwater Furniture Parts