Shop All Molding and Trim
Architectural Products By Outwater
2 in. x 5/8 in. x 94-1/2 in. Plain Polyurethane Panel Molding 47 LF, 6PK
Mfr # 3P5.37.01039
Zoro # G810690993
product price: $69.65
/pk 6, $11.61/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 2 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01039
- Zoro # G810690993
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
With sharply defined details and consistent quality, American Pro Decor's plain decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our plain panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our plain Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •2 in. H x 5/8 in. P x 94-1/2 in. L
- •Other Pack Options: ( 7-PACK Model# 5APD11315) (8-PACK Model# 5APD11316) (SAMPLE PC Model# 5APD11153)
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Primed in white and ready to paint or faux finish. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •Has a sharp, clean and smooth surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215SNK)
- BLUM Inset Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS L)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 8PK (CX189-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3-7/8in H x 78in Long | SX171 Series, 4PK (SX171-4PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- OSBORNE WOOD PRODUCTS 3/4 x 1 1/2 x 96 Medium Plain Half Round Moulding in Basswood (892059BAS)
- Architectural Products By Outwater Molding and Trim