Shop All Molding and Trim
Architectural Products By Outwater
2 in. x 5/8 in. x 6 in. Long Plain Polyurethane Panel Molding Sample
Mfr # 3P5.37.01031
Zoro # G110691041
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 2 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01031
- Zoro # G110691041
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 2 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Panel Sample Piece will show you the actual Moulding Profile for your review. With sharply defined details and consistent quality, American Pro Decor's plain decorative panel mouldings are lightweight, strong and easy to install using standard woodworking tools. Our plain panel mouldings are designed to add a clean and decorative focal point to any wall or ceiling surface. Our plain Panel mouldings can be used alone or in combination with other mouldings to create elegant sharp depth, character and style.
- •6 in. L sample piece only
- •2 in. H x 5/8 in. P x 6 in. long sample
- •Made from high density polyurethane. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Use painters caulk to finish nails or screw holes and joints. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •To order the full length moulding use model no. 5apd1197
- •Won't rot or mold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- SECO-LARM Piezoelectric pushbutton. Vandal-resistant, slimline plate. "EXIT" and "SALIDA" printed o (SLM-SD-6176-SS1Q)
- KENAURD Kenaurd: High Security Grade 1 Deadbolt Oil Rubbed Bronze - 10B (KHDB01-ORB)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01113)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 10PK (CX190-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-7/8 in. x 5-5/16 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01325)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01289)
- EKENA MILLWORK 3/4"H x 3/8"P x 96"L Shoe Moulding, PVC (MLD01X00X96SHSWPV)
- Architectural Products By Outwater Molding and Trim