Shop All Furniture Parts
Architectural Products By Outwater
2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00021
Zoro # G908372053
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Hardwood
- Finish Unfinished
- Height 2 in
- Outside Diameter 5-1/2 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00021
- Zoro # G908372053
- UPC # 840088621137
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 2 in |
Outside Diameter | 5-1/2 in |
Details
Material | Solid Hardwood |
Finish | Unfinished |
Features | Can Be Painted or Stained With Any Quality Latex or Oil Based Product |
Product Usage | Residential; Commercial |
Shape | Round |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00097)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00102)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00012)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00107)
- Architectural Products By Outwater Furniture Parts