2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample
Mfr # 3P5.37.01291
Zoro # G110691126
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 2-3/4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01291
- Zoro # G110691126
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 2-3/4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Crown Sample Piece will show you the actual Moulding Profile for your review. Whether it is classic or contemporary, American Pro Decors polyurethane plain Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our plain crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our plain crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our plain Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •6 in. L sample piece only
- •Crown moulding size: 2-3/4 in. height x 2-3/4 in. projection x 6 in. long sample
- •Made from high density polyurethane. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Use painters caulk to finish nails or screw holes and joints. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •To order the full length moulding use model no. 5apd1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- MASTER LOCK Master Lock 4 Pack No. 3 Padlock 3008D (3008D)
- ILCO YH48 Suzuki / Yamaha Motorcycle / Artic Cat key blank (ILCO-YH48)
- TRINE -US28 Electric Strike (002-24AC)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 11PK (PVC-4887-OVER-11PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-9/16 in. x 13/16 in. x 94-1/2 in. Plain Polyurethane Panel Molding 31-1/2 LF, 4PK (3P5.37.00957)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- EKENA MILLWORK 4"H x 2 1/4"P x 4 1/2"F x 94 1/2"L Holmdel Traditional Smooth Crown Moulding (MLD04X02X04HO)
- Architectural Products By Outwater Molding & Millwork