Shop All Furniture Parts
Architectural Products By Outwater
2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture
Mfr # 3P5.11.00101
Zoro # G708372017
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4-1/2 in
- Finish Stained Cherry
- Material Solid Hardwood
- Height 2-1/2 in
- Product Usage Residential; Commercial
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00101
- Zoro # G708372017
- UPC # 840088612067
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4-1/2 in |
Height | 2-1/2 in |
Details
Finish | Stained Cherry |
Material | Solid Hardwood |
Product Usage | Residential; Commercial |
Shape | Round |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 80 in wide x 40 in high (BG-WW-CCT-80)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in H x 3-7/8 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00088)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg, Pack of 4 (3P5.11.00117)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in x 4-1/2 in Unfinished Hardwood Round Sofa Leg for Furniture 4 Pack (3P5.11.00026)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Unfinished Hardwood Bun Foot Leg for Furniture (3P5.11.00064)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- Architectural Products By Outwater Furniture Parts