Shop All Furniture Parts
Architectural Products By Outwater
1-7/8in H x 3-5/8in Dia, Stained Espresso Hardwood, Bun Foot Leg
Mfr # 3P5.11.00086
Zoro # G608371974
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3-5/8 in
- Finish Stained Espresso
- Height 1-7/8 in
- Material Solid Hardwood
- Product Usage Residential; Commercial
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00086
- Zoro # G608371974
- UPC # 840088611916
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 3-5/8 in |
Height | 1-7/8 in |
Details
Finish | Stained Espresso |
Material | Solid Hardwood |
Product Usage | Residential; Commercial |
Shape | Round |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- FLASH FURNITURE Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black (GO-2100-A-GG)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture, 4 Pack (3P5.11.00115)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00004)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00072)
- SEATSOLUTIONS Adjustable Tabletop Post Legs (SE687064)
- Architectural Products By Outwater Furniture Parts