Shop All Furniture Parts
Architectural Products By Outwater
1-7/8 in x 3-5/8 in Stained Cherry Hardwood Round Bun Foot, 4 Pack
Mfr # 3P5.11.00106
Zoro # G908372046
product price: $21.29
/pk 4, $5.32/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-7/8 in
- Outside Diameter 3-5/8 in
- Finish Stained Cherry
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Material Solid Hardwood
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00106
- Zoro # G908372046
- UPC # 840088634199
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 1-7/8 in |
Outside Diameter | 3-5/8 in |
Details
Finish | Stained Cherry |
Includes | (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit |
Material | Solid Hardwood |
Shape | Round |
Product Usage | Residential; Commercial |
Description
This pack contains 4 round wood bun feet in cherry finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00033)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture, 4 Pack (3P5.11.00115)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/2 in H x 3-1/4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00081)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00128)
- DESIGNS OF DISTINCTION Country French Bun Foot w/Bolt - Red Oak (01702510AK6)
- Architectural Products By Outwater Furniture Parts