1-3/4 in. x 1-7/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 63 LF, 8PK
Mfr # 3P5.37.00447
Zoro # G010691028
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 1-7/8 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00447
- Zoro # G010691028
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 1-7/8 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decors polyurethane plain Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our plain crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our plain crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our plain Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •1-7/8 in. H x 1-3/4 in. P x 94-1/2 in. L
- •8-piece pack (63-lineal feet of moulding)
- •Face: 2-1/2 in.. Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects
- •Primed in white and ready to paint or faux finish. Use painters caulk to finish nails or screw holes and joints
- •Use painters caulk to finish nails or screw holes and joints
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 420495-1 7 Key Lanyard Only (420495-1)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- BEST Key Blank, BEST Lock, Standard, E Keyway (1A1E1KS208KS800)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 3-1/8 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01185)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01289)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK (CX188-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 11PK (CX188-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3in H x 78in Long, 4PK (SX187-4PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- EKENA MILLWORK 4"H x 4 1/4"P x 11 7/8"L Ashford Moulding Coupling (MDB04X04AS)
- Architectural Products By Outwater Molding & Millwork