Shop All Mailboxes
Architectural Mailboxes
Architectural Mailboxes 5007870 Sequoia Galvanized Steel Post Mounted Black Mailbox; 9.72 x 8.03 x 20.79 in.
Mfr # 5007870
Zoro # G203954343
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Architectural Mailboxes
- MFR # 5007870
- Zoro # G203954343
- UPC # 832794006735
- Country of Origin Unknown
- Category Mailboxes
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Installation hardware not included with mailbox.
- Mounting bracket may be required to mount to post (not included).
- Material: Galvanized Steel
- Mailbox Type: Post Mounted
- Color: Black
- Height: 9.72 in.
- Width: 8.03 in.
- Length: 20.79 in.
- Incoming Mail Opening Type: Pull Down
- Assembly Required: No
- Outgoing Mail Indicator: Yes
- US Postmaster General Approved: Yes
- Impact Resistant: Yes
- Lockable: No
- Finish: Powder Coated
- Rust Resistant: Yes
- Rear Access: No
- Letters and or Numbers Included: No
- Weight: 16.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL SOVEREIGN Front Load Bill Counter with Counterfeit Detection, 1,400 Bills/min, 9.76 x 10.63 x 9.65, Black/Gray (RSIRBC-ED200)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- PLAY VISIONS Play Dirt Special Forces (3010)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Black (2689B-10)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Black (5593B-SR)
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- ARCHITECTURAL MAILBOXES Sequoia Post Mount Mailbox Rubbed Bronze (5560RZ-SR)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- QUALARC Allux 800 Galvanized Steel Locking Mail Parcel Box, Grey (ALX-800-GY)
- Architectural Mailboxes Mailboxes & Accessories