Shop All Electromagnetic & Electromechanical Locks
Architectural Control Systems
Mortise Lockset, Storeroom/Fail Secure
Mfr # ACL9080EU/EL-RX
Zoro # G2755562
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1 3/4 in
- Series L9000
- Electrical/Mechanical Electrical
- Backset 2 3/4 in
- Case Size 4-7/16 in x 6-1/16 in x 1 in
Product Information
- Brand Architectural Control Systems
- MFR # ACL9080EU/EL-RX
- Zoro # G2755562
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Case Size | 4-7/16 in x 6-1/16 in x 1 in |
Details
Required Door Thickness | 1 3/4 in |
Series | L9000 |
Electrical/Mechanical | Electrical |
Backset | 2 3/4 in |
Fire Rated | 3 hr |
Number of Keys | 0 |
Finish | Satin Chrome |
Case Material | Steel, Zinc |
Standards | ANSI A156.12 |
Grade | 1 |
Trim Style | No Trim |
Pins | 0 |
Voltage | 12/24V AC/V DC |
Handle Type | Lock Body |
Style | L9000 |
Location Type | Commercial |
Features | Configurable Option Field, Durable, Heavy Duty Protection and Performance, Rex Switch Included |
Includes | Rex Switch |
Function | Storeroom/Fail Secure |
Item | Mortise Lockset |
Description
Mortise Lockset, Style L9000, Function Storeroom/Fail Secure, Location Type Commercial, Electrical, 12/24V AC/V DC, Trim Style No Trim, Backset 2 3/4 in, 3 hr Fire Rated, Series L9000, Case Material Steel, Zinc, Satin Chrome Finish, Case Size 4-7/16 in x 6-1/16 in x 1 in, Required Door Thickness 1 3/4 in, Grade 1, Pins 0, Number of Keys 0, Standards ANSI A156.12, Includes Rex Switch, Features Configurable Option Field, Durable, Heavy Duty Protection and Performance, Rex Switch Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 460, Buna N, 0.27 In., PK2 (U38801.025.1550)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- ZORO SELECT Hook, Steel, 6x6in, White, 50 lb. Load Limit (39DL11)
- ARCHITECTURAL CONTROL SYSTEMS Mortise Lockset, Storeroom/Fail Secure (ACL9080EU/EL)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- Architectural Control Systems Electromagnetic Locking Systems