Shop All Floor Jacks
This Product is Discontinued
Arcan
Floor Jack, 2 tons (Discontinued)
Mfr # XL20
Zoro # G2313600
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Extra Low Service Jack
- Features High Height 18.1"
- Material Steel
- Lifting Capacity 2 Tons
- Length 24" (Chassis)
Product Information
- Brand Arcan
- MFR # XL20
- Zoro # G2313600
- UPC # 858957001911
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 24" (Chassis) |
Details
Item | Floor Jack |
Type | Extra Low Service Jack |
Features | High Height 18.1" |
Material | Steel |
Lifting Capacity | 2 Tons |
Load Capacity | 2 ton |
Jack Type | Floor Jack |
Duty Rating | Light Duty |
Description
Floor Jack,2 tons, Jack Type Floor Jack, Load Capacity 2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.