Shop All Welding Accessories
Arcair
Insulator Assembly, Gouging Torch Type
Mfr # 94433183
Zoro # G5986401
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For An Arcair Gouging Torch Insulates Gouging Torch Body From Work Piece
- Type Insulator and Screws
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
- Application Air Carbon Arc Gouging
- Includes Insulator and Screws
Product Information
- Brand Arcair
- MFR # 94433183
- Zoro # G5986401
- UPC # 608246113258
- Country of Origin Mexico
- Category Welding Accessories
Details
Item | Insulator Assembly |
Function | For An Arcair Gouging Torch Insulates Gouging Torch Body From Work Piece |
Type | Insulator and Screws |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Application | Air Carbon Arc Gouging |
Includes | Insulator and Screws |
For Torch Series | K4000 |
Compatible with Brand | Arcair |
For Torch Model | 01-082-002, 61-082-006, 61-082-007, 61-082-008, 61-082-009 |
Description
Insulator Assembly, For Torch Series K4000, For Torch Model 01-082-002, 61-082-006, 61-082-007, 61-082-008, 61-082-009, Type Insulator and Screws, Includes Insulator and Screws, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Compatible with Brand Arcair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- PLATO SMD flow Tip- Hakko (HS-0530)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ARCAIR Hook Up Kit, Gouging Torch Cable Type (94463046)
- ARCAIR Valve Assembly, Air Carbon Arc Gouging (94104023)
- JACKSON SAFETY Contour Magnetic Burning Guide (14791)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- BIG HORN 3/8 Inch Double Sided Rotary Spot Weld Cutter (19232)
- MARKAL HOLDER W/STARTER LEAD (96277)
- PEARSON GROUND CLAMP OTHER WELDING PARTS AND ACCESSORY (LGC-300)
- Arcair Welding Accessories