Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 5/32x12, PK50
Mfr # 22983003
Zoro # G2895873
product price: $23.89
/pk 50, $0.48/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Diameter 5/32 in
- Material Carbon, Copper, Graphite
- Length 12 in
- Container Type Box
Product Information
- Brand Arcair
- MFR # 22983003
- Zoro # G2895873
- UPC # 608246056227
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Diameter | 5/32 in |
Length | 12 in |
Outside Diameter | 5/32 in |
Overall Length | 12 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Material | Carbon, Copper, Graphite |
Container Type | Box |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Welding Current Designation | DCEP |
Finish/Coating | Copper |
Core Material | Carbon; Graphite |
Electrode Shape | Pointed |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Maximum Current | 150 A |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 5/32 in, Overall Length 12 in, Maximum Current 150 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- AMERICAN TORCH TIP Torch Body (220706)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- AMERICAN TORCH TIP Cutting Tip, size 3 (MC-P-3)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK100 (24082003)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- Arcair TIG Torches