Shop All TIG Torches
Arcair
Gouging Elect., Copperclad, 5/16x12, PK50
Mfr # 22053003
Zoro # G0606383
product price: $30.89
/pk 50, $0.62/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Copperclad
- Application Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining
- Length 12 in
- Diameter 5/16 in
- Container Type Box
Product Information
- Brand Arcair
- MFR # 22053003
- Zoro # G0606383
- UPC # 608246056104
- Country of Origin Taiwan, Province of China
- Category TIG Torches
Dimensions
Length | 12 in |
Diameter | 5/16 in |
Overall Length | 12 in |
Outside Diameter | 5/16 in |
Details
Item | Gouging Electrode |
Series | Copperclad |
Application | Designed Specifically for the Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings, Removing Hard Surface Material and Rough Machining |
Container Type | Box |
Material | Carbon, Copper, Graphite |
Maximum Current | 450 A |
Finish/Coating | Copper |
Welding Current Designation | DCEP |
Core Material | Carbon; Graphite |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Features | Contains a Precise Formulated Blend of Carbon and Graphite, Superior Metal Removal Rates, Cool Operation and Uniform Diameters |
Electrode Shape | Pointed |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Copper, Graphite, Outside Diameter 5/16 in, Overall Length 12 in, Maximum Current 450 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E6013 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013187-10)
- POWERWELD Tweco Style Ground Clamp, 300A (EL-300)
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- ARCAIR Gouging Elect., Copperclad, 5/32x12, PK50 (22983003)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- ARCAIR Elec, Pointed Gouging, Carb, 3/16"x12", PK50 (22033003C)
- ARCAIR Gouging Elect., Copperclad, 3/8x17, PK100 (24064003)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125 (WP-9)
- Arcair TIG Torches