Shop All Metalworking Fluids
Arcair
Anti-Spatter, 16 Oz, Jar, -40 to 120 F
Mfr # 57021105
Zoro # G3407677
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jar
- Form Gel
- Base Type Petroleum
- Container Size 16 oz
- Color Blue
Product Information
- Brand Arcair
- MFR # 57021105
- Zoro # G3407677
- UPC # 608246080314
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Item | Antispatter |
Container Type | Jar |
Form | Gel |
Base Type | Petroleum |
Color | Blue |
Series | Protex Tip Dip |
Application | MIG gun nozzle anti-spatter is used when a welding MIG gun tip and nozzle are dipped into the anti-spatter to coat the tip and nozzle. This helps prevent welding spatter sticking to the tip and nozzle, thus avoiding costly nozzle cleanin |
Net Weight | 16 oz |
Removes With | Wipes clean or dissipates once heated |
Flash Point | 1,000 Degrees F |
Temp. Range | -40 to 120 Degrees F |
Propellant | None |
Features | Non-Toxic |
Minimum Temperature | -40 Degrees F |
Agent Color | Blue |
Chemical Base | Petroleum |
Process | MIG Gun Nozzle Anti-Spatter |
Maximum Temperature | 120 Degrees F |
Container Capacity | 16 oz |
Weight | 16 oz |
Description
Antispatter, Container Capacity 16 oz, Container Type Jar, Chemical Base Petroleum, Series Protex Tip Dip, Agent Color Blue, Features Non-Toxic, Flash Point 1,000 Degrees F, Form Gel, Process MIG Gun Nozzle Anti-Spatter, Propellant None, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Weight 16 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Heat Transfer Oil ISO 300 - 55 Gallon Drum (58002)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/4in. (SCX-20-20-F)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 100 psi (SW10-0A100)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- ARCAIR Anti-Spatter, 1 Gallon, Bucket, -40 to 120F (53011000)
- ARCAIR Anti-Spatter, 1 Gallon, Bottle, -40 to 120F (53014500)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- WHALE SPRAY WhaleSpray 1800 Biodegradable Oil Based Antispatter, 8oz Spray (1800S0020)
- VALCOOL Coolant, 275 gal., IBC Tote (VP920P-275U)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- Arcair Metalworking Fluids