Shop All Welding Accessories
Arc-Zone
Storage Rack for 36" TIG Rod Guard Storage Containers
Mfr # A-RGD36-RC3
Zoro # G302488923
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arc-Zone
- MFR # A-RGD36-RC3
- Zoro # G302488923
- UPC # 840188202106
- Country of Origin United States
- Category Welding Accessories
Description
RodCaddy TIG Rod Storage Rack. Durable metal wall mount storage rack for holding 3ea. 36" (0.9m) & 1m (39.3") long Rod Guard TIG rod containers. Quality product made in our Vista California USA factory!
Perfect for organizing & storing up to three canisters on your welding cart, mobile rig or workstation. Three (3 hole) storage rack built with high quality 18 gauge steel construction, durable powder coat finish & secure four (4) point 1/4" (6.4mm) mounting holes. The best way to keep track of & protect your valuable TIG welding rod.
NOTE: (does not include RodGuard Storage Tubes)
Specifications:
30lb wall mounted load capacity
4 - 1/4" (6.4mm) mounting holes
18 gauge steel construction
Durable powder coat finish
Perfect for organizing & storing up to three canisters on your welding cart, mobile rig or workstation. Three (3 hole) storage rack built with high quality 18 gauge steel construction, durable powder coat finish & secure four (4) point 1/4" (6.4mm) mounting holes. The best way to keep track of & protect your valuable TIG welding rod.
NOTE: (does not include RodGuard Storage Tubes)
Specifications:
30lb wall mounted load capacity
4 - 1/4" (6.4mm) mounting holes
18 gauge steel construction
Durable powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- TECHSPRAY Aerosol Duster, 15 Oz. (1671-15S)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X11lb. Spool (ER80SD2-035-11)
- WESTWARD Auto Dark Welding Helmet, 10, Black (4UZY8)
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRB-K)
- ARC-ZONE Red-Grey, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRT)
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder, Kit (A-PTGK-SDCL-K)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- ARC-ZONE Red-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRB)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- Arc-Zone Welding Accessories