Shop All Welding Nozzle
Arc-Zone
Monster15 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches
Mfr # A-MN15-2-125
Zoro # G602161731
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arc-Zone
- MFR # A-MN15-2-125
- Zoro # G602161731
- UPC # 840188201390
- Country of Origin China
- Category Welding Nozzle
Description
Monster15 TIG Nozzle Kit. #15 = 15/16" (24mm) Orifice x 1-3/8" (34.9mm) Long.
The Monster15 is a heavy-duty, large diameter set-up ideal for Pipe and Thick Plate TIG welding Applications. Designed for field welding jobs where a bullet-proof nozzle and durable, rebuildable gas lens deliver gas coverage for better welds in a varety of conditions! The Monster15 gets the job done, saving you time and money!
Arc-Zone Quality
• Nozzle body is made of a durable, non-reactive ZTA (Zirconia Toughened Alumina) technical ceramic with 4 easy grip flutes
• Thread-on nozzle design for solid torch mounting with no wobbles, slippage or gas leaks
• Rebuildable gas lens diffuser screens make it field reparable (screen kit included)
• No o-rings required - cup securely mounts to Teflon heat shield, no gas leaks, no high-freq arc-outs
• No unnecessary add-on shields or protectors required
• Consistent supply from a trusted company (TIG accessories is what we do - every day)
• Readily available from local gas suppliers
• Fair pricing for a high-quality product
Kit Includes:
• 1ea. Monster15 #15 Nozzle
• 1ea. Large Diameter Gas Lens Collet Body
• 1ea. Long Collet
• 1ea. Large Diameter Teflon Insulator
• 1ea. Medium Back Cap
• 2ea. Back Cap O-Rings
• 1ea. Gas Screen Rebuild Kit
The Monster15 is a heavy-duty, large diameter set-up ideal for Pipe and Thick Plate TIG welding Applications. Designed for field welding jobs where a bullet-proof nozzle and durable, rebuildable gas lens deliver gas coverage for better welds in a varety of conditions! The Monster15 gets the job done, saving you time and money!
Arc-Zone Quality
• Nozzle body is made of a durable, non-reactive ZTA (Zirconia Toughened Alumina) technical ceramic with 4 easy grip flutes
• Thread-on nozzle design for solid torch mounting with no wobbles, slippage or gas leaks
• Rebuildable gas lens diffuser screens make it field reparable (screen kit included)
• No o-rings required - cup securely mounts to Teflon heat shield, no gas leaks, no high-freq arc-outs
• No unnecessary add-on shields or protectors required
• Consistent supply from a trusted company (TIG accessories is what we do - every day)
• Readily available from local gas suppliers
• Fair pricing for a high-quality product
Kit Includes:
• 1ea. Monster15 #15 Nozzle
• 1ea. Large Diameter Gas Lens Collet Body
• 1ea. Long Collet
• 1ea. Large Diameter Teflon Insulator
• 1ea. Medium Back Cap
• 2ea. Back Cap O-Rings
• 1ea. Gas Screen Rebuild Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- ARC-ZONE Monster12 Double Replacement Nozzle for 1/16" Electrodes (A-MN12-116x2)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- ARC-ZONE Monster16 Single Nozzle Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MN16-2-332)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- ARC-ZONE Monster12 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN12-3-116)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- TORO Nozzle 570 360D 12' (53864)
- Arc-Zone Welding Nozzle