Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Blk, Fine, 180 Grit, PK100
Mfr # 74126K
Zoro # G3716618
original price:
$77.35
16% off
new price: $64.95
/pk 100, $0.65/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 74126K
- Zoro # G3716618
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 180 |
Backing Material | Paper |
Grade | Very Fine |
Series | SCWP |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Black |
Resistance Properties | Water |
Coating Coverage | Closed |
Abrasive Type | Coated |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES INTERLEAF FW 3X2X1/4 VF. (77754)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22140)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X 5/8"-11" (13D314)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med, 60 Grit, PK100 (74121K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Fin (74117)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx5)
- Arc Abrasives Sandpaper Sheets