Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-060048007
Zoro # G8715612
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 100
Product Information
- Brand Arc Abrasives
- MFR # 71-060048007
- Zoro # G8715612
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 100 |
Grade | Fine |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Coating Coverage | Closed |
Bond Type | Resin |
Resistance Properties | Stretch |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Predator, Grade Fine, Overall Length 48 in, Overall Width 6 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 6", 0002603200 (0002603200)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- SAIT UNITED ABRASIVES 2in SPIRAL SAITLOK-R MED (95293)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-007018008)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- Arc Abrasives Coated Sanding Belts