Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-040024008
Zoro # G2005538
original price:
$6.74
14% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4 in
- Length 24 in
- Grit 120
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 71-040024008
- Zoro # G2005538
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Bond Type | Resin |
Resistance Properties | Stretch |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Fine, Overall Length 24 in, Overall Width 4 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- DEWALT 7" Wool Buffing Pad & backing pad combo kit (DW4985CL)
- CONTINENTAL ABRASIVES 5" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-50PPT)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 710130 (710130)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow (71-007020503)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 80 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013006)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- Arc Abrasives Coated Sanding Belts