Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow
Mfr # 71-030132002
Zoro # G8715497
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-030132002
- Zoro # G8715497
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 132 in |
Overall Width | 3 in |
Overall Length | 132 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Coating Coverage | Closed |
Resistance Properties | Stretch |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Extra Coarse, Overall Length 132 in, Overall Width 3 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #600 (M-174393)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-040024006)
- ARC ABRASIVES Belt Predator 4 X 36 60, Coated, 4" W, 36" L, 60 Grit, Ceramic, Predator, Yellow (71-040036005)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 80 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013006)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 180, Coated, 2" W, 60" L, 180 Grit, Aluminum Oxide, Premium, Brown (70338PM)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 120 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013008)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721030)
- Arc Abrasives Coated Sanding Belts