Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-020048006
Zoro # G2005556
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Product Information
- Brand Arc Abrasives
- MFR # 71-020048006
- Zoro # G2005556
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Medium |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Coating Coverage | Closed |
Resistance Properties | Stretch |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 48 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka Abrasives 18-111-447 Maroon General Purpose Mirlon Pads (MRK-18-111-447)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #80 Hook & Loop, 4 Holes Vented (M-179754)
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup CBN Wheel (2404-4126)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow (71-007020503)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-040024007)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-060048007)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 50 Grit, Coarse, Ceramic, Arc Predator, Yellow (71-030132004)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide (2021)
- Arc Abrasives Coated Sanding Belts