Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow
Mfr # 71-020048003
Zoro # G2826358
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 40
Product Information
- Brand Arc Abrasives
- MFR # 71-020048003
- Zoro # G2826358
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 40 |
Grade | Coarse |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Resistance Properties | Stretch |
Bond Type | Resin |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Predator, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GB418LA)
- DYNABRADE Foam-Backed Sanding Pad, 6" dia. (50828)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- DRILLCO SC-52, SOLID CARB BUR DBL CUT - MAGNUM (70C052DC)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- Arc Abrasives Coated Sanding Belts