Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow
Mfr # 71-020132004-1
Zoro # G9686747
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Product Information
- Brand Arc Abrasives
- MFR # 71-020132004-1
- Zoro # G9686747
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 132 in |
Overall Length | 132 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Bond Type | Resin |
Coating Coverage | Closed |
Resistance Properties | Stretch |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series Predator, Grade Coarse, Overall Length 132 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- WEILER Single Spiral Wire Brush, Steel, 1/2", PK10 (98647)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-060048002)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005018007)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020048002)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/4x18", PK10, Coated, 3/4" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283705)
- Arc Abrasives Coated Sanding Belts