Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-005018005
Zoro # G2005565
original price:
$1.67
4% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 18 in
- Grit 60
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 71-005018005
- Zoro # G2005565
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Resistance Properties | Stretch |
Coating Coverage | Closed |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- NORTON ABRASIVES Resin Mounted Point, 1 x 1-1/2in, 30G (61463616474)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in., 32A46-GVBE (66252940862)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013005)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-040024008)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 120 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013008)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- ARC ABRASIVES Backstand Belt, Coated, 2 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020132002)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- Arc Abrasives Coated Sanding Belts