Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1/2 in W, 18 in L, 100 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-005018007
Zoro # G2826531
original price:
$1.29
23% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 100
Product Information
- Brand Arc Abrasives
- MFR # 71-005018007
- Zoro # G2826531
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 100 |
Grade | Fine |
Series | Predator |
Color | Yellow |
Backing Material | Cloth |
Backing Weight | Y |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Predator, Grade Fine, Overall Length 18 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C110)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA (22000-1)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020072008)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- 3M Sanding Belt, Coated, 2 in W, 36 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307957)
- Arc Abrasives Coated Sanding Belts