Shop All Fiber Discs
Arc Abrasives
RFD CERAMIC 4-1/2 X 7/8 120
Mfr # 80-047808
Zoro # G711297420
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Coating Coverage Closed
- Connector Size 7/8 in
- Color Purple
Product Information
- Brand Arc Abrasives
- MFR # 80-047808
- Zoro # G711297420
- Country of Origin Korea, Republic of
- Category Fiber Discs
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Item | Fiber Discs |
Coating Coverage | Closed |
Color | Purple |
Features | Grinding Aid to Reduce Heat and Extend Abrasive Life, Rigid Backing Improves Grain Retention in the most Demanding Applications |
Backing Material | Fiber |
Resistance Properties | Heat |
Connector Type | Unthreaded Hole |
Grit | 120 |
Description
Fiber Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 120, Overall Diameter 4 1/2 in, Coating Coverage Closed, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Features Grinding Aid to Reduce Heat and Extend Abrasive Life, Rigid Backing Improves Grain Retention in the most Demanding Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline 495114 Dust Collector Cartridge (495114)
- DIABLO MASONRY CUTOFF DISC 10"" (DBD100093L01C)
- PFERD 4-1/2" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82501)
- NORTON ABRASIVES 3 in W, 21 in L, Coated, Zirconia Alumina, 120 Grit, Medium (7660702225)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802WK)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 (37119)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 36G, PK25 (71-077802WK)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 60G, PK25 (71-047805K)
- ARC ABRASIVES Resin Fiber Disc, No Hole, 4-1/2 in., PK25 (37111K)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 24G, PK25 (66623357283)
- Arc Abrasives Fiber Discs