Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 180G, TR, PK25
Mfr # 11-31670
Zoro # G0333925
original price:
$37.81
45% off
new price: $20.79
/pk 25, $0.83/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31670
- Zoro # G0333925
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 20,000 rpm |
Series | AO/Y |
Backing Material | Poly/Cotton Cloth |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 3 |
Color | Brown |
Disc Backing Material | Cloth |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Backing Weight | X |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Closed |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit 180, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100112980)
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 (7100023340)
- WILSON IMPERIAL Imperial Wil-Bond Clear Surface Preparation 1 pt (W36068)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ARC ABRASIVES Quick Change Disc, 60 Grit, Brown, PK100 (31453K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TR, PK100 (71-31651K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- Arc Abrasives Quick Change Discs