Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 120G, TR, PK25
Mfr # 11-31668
Zoro # G2572157
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31668
- Zoro # G2572157
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 20,000 rpm |
Series | AO/Y |
Backing Material | Polyester Cloth |
Max. RPM | 20,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Backing Weight | X |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Coating Coverage | Closed |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Sharpening Stone: Silicon Carbide, Coarse/Fine, 4 in Lg (61463687570)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- WEILER 1/2 Encap Wire Brush, .0104, Pebh-20-Hd (35535)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TS (59222)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 24 Grit (71-36301)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TS (59242)
- ARC ABRASIVES Quick Change Disc, 4in, 100Grit, TR, PK25 (71-31679K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TS, PK50 (71-31463K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK25 (11-31655)
- Arc Abrasives Quick Change Discs