Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, 50G, TR, PK25
Mfr # 11-31652
Zoro # G0951867
original price:
$22.22
23% off
new price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31652
- Zoro # G0951867
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | AO/Y |
Backing Material | Polyester Cloth |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Abrasive Grit | 50 / P50 |
Attachment Type | Roll-On/Off |
Disc Backing Material | Cloth |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Coating Coverage | Closed |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85N312RH 85 Series-For Closed Holes, .312" Dia., .008 Nylon, 1.250" Brush Part, 8" OAL, Ring Handle (85N312RH)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type S (A016833)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TR (59361CM)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (11-319134)
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TR (59381CM)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- Arc Abrasives Quick Change Discs