Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, 36G, TR, PK25
Mfr # 11-31650
Zoro # G0684695
product price: $28.25
/pk 25, $1.13/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31650
- Zoro # G0684695
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | AO/Y |
Backing Material | Polyester Cloth |
Disc Attachment Type | Type 3 |
Abrasive Grade | Extra Coarse |
Attachment Type | Roll-On/Off |
Disc Backing Material | Cloth |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Max. RPM | 30,000 RPM |
Abrasive Grit | 36 / P36 |
Backing Weight | Y |
Coating Coverage | Closed |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON MM Jewels Rouge (160532)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, DF-BL, Brown (7000028556)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- ARC ABRASIVES Qlok-R Za/Y 3In 36 (31726)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- ARC ABRASIVES Bb Qlok-R Finish 3In Mar-A Med (53379)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TS, PK50 (71-31468K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- ARC ABRASIVES 3" Type P PREDATOR Quick-Lok Disc, 50 Grit (71-31252)
- Arc Abrasives Quick Change Discs