Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, 180G, TR, PK25
Mfr # 11-31658
Zoro # G1511237
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31658
- Zoro # G1511237
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | AO/Y |
Backing Material | Poly/Cotton Cloth |
Disc Backing Material | Cloth |
Backing Weight | X |
Max. RPM | 30,000 RPM |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Abrasive Grit | 180 / P180 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Fine |
Color | Brown |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit 180, Overall Diameter 2 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 80, 2" W, 27" L, Aluminum Oxide, 80 Grit, AO/X GP (70302706)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- DYNABRADE Belt, 80G, 1/8"X18" (79118)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6 (DCS045100S06G)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TS, PK100 (71-31450K)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- ARC ABRASIVES Quick Change Disc, 80 Grit, Brown, PK100 (31454K)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- Arc Abrasives Quick Change Discs