Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, 120G, TR, PK25
Mfr # 11-31656
Zoro # G1152636
original price:
$23.78
40% off
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11-31656
- Zoro # G1152636
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | AO/Y |
Backing Material | Polyester Cloth |
Disc Attachment Type | Type 3 |
Abrasive Grade | Medium |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Disc Backing Material | Cloth |
Attachment Type | Roll-On/Off |
Max. RPM | 30,000 RPM |
Backing Weight | X |
Abrasive Grit | 120 / P120 |
Quick Change System | TR |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- PFERD 4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27 (63102)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- VSM Abrasive Belt, 80 Grt, Zrc, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Zirconia, Blue (108195)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- ARC ABRASIVES Qlok-R Predator 1Ply 2In 80 (71-31654-2)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (11-319134)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- CONTINENTAL ABRASIVES 2" 80 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2080)
- Arc Abrasives Quick Change Discs