Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 60 Grit, Brown, PK100
Mfr # 31453K
Zoro # G3716539
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 31453K
- Zoro # G3716539
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | AO GP |
Backing Material | Polyester Cloth |
Color | Brown |
Attachment Type | Turn-On/Off |
Abrasive Grade | Coarse |
Disc Backing Material | Cloth |
Max. RPM | 22,000 RPM |
Backing Weight | X |
Disc Attachment Type | Type 2 |
Abrasive Grit | 60 / P60 |
Disc Attachment System | TS/TSM Turn-On/Off |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Closed |
Quick Change System | TS |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series AO GP, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TS, PK50 (71-31465K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK25 (11-31666)
- ARC ABRASIVES Quick Change Disc, 50 Grit, Brown, PK100 (31452K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- ARC ABRASIVES Quick Change Disc, 1in, 60Grit, TR, PK100 (71-31617K)
- ARC ABRASIVES Quick Change Disc, 4in, 100Grit, TR, PK25 (71-31679K)
- CONTINENTAL ABRASIVES 3" Quick Change Style Disc Aluminum Oxide Fine (Q-SPW3F)
- Arc Abrasives Quick Change Discs