Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 4in, 60 Grit, TR, PK25
Mfr # 71-31677K
Zoro # G3884815
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grit 60
- Grade Medium
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31677K
- Zoro # G3884815
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 10,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Abrasive Grit | 60 / P60 |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Yellow |
Disc Backing Material | Cloth |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Coarse |
Max. RPM | 10,000 RPM |
Backing Weight | Y |
Maximum Operating Speed | 10,000 RPM |
Coating Coverage | Closed |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91216)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 6" (7200060)
- ARC ABRASIVES Quick Change Disc, 50 Grit, Brown, PK100 (31452K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TS (59243)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TS (59241)
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- Arc Abrasives Quick Change Discs