Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 4in, 120Grit, TR, PK25
Mfr # 71-31680K
Zoro # G4201303
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31680K
- Zoro # G4201303
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 10,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Backing Weight | Y |
Color | Yellow |
Attachment Type | Roll-On/Off |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Abrasive Grit | 120 / P120 |
Max. RPM | 10,000 RPM |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 10,000 RPM |
Quick Change System | TR |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- BOSCH Abrasive Cut-Off Wheel, 30 Grit (GWX27LM450)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- ARC ABRASIVES Blending Disc, 1-1/2in, 80 Grit, TS, PK100 (71-31442K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK25 (11-31666)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 36 (319042)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- Arc Abrasives Quick Change Discs