Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 36 Grit, TS, PK50
Mfr # 71-31462K
Zoro # G4202931
original price:
$146.12
50% off
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31462K
- Zoro # G4202931
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Disc Attachment Type | Type 2 |
Disc Backing Material | Cloth |
Color | Yellow |
Max. RPM | 20,000 RPM |
Abrasive Grit | 36 / P36 |
Backing Weight | Y |
Disc Attachment System | TS/TSM Turn-On/Off |
Attachment Type | Turn-On/Off |
Abrasive Grade | Extra Coarse |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TS |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842018)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Medium Grit (S-05HDZGX3-M)
- ARC ABRASIVES Qlok-R Predator 1Ply 2In 80 (71-31654-2)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR (66261008821)
- Arc Abrasives Quick Change Discs