Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 24 Grit, TR, PK50
Mfr # 71-31661K
Zoro # G4185842
original price:
$87.66
13% off
new price: $75.89
/pk 50, $1.52/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 24
- Grade Extra Coarse
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31661K
- Zoro # G4185842
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 20,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Backing Weight | Y |
Color | Yellow |
Abrasive Grade | Extra Coarse |
Abrasive Grit | 24 / P24 |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Disc Backing Material | Cloth |
Attachment Type | Roll-On/Off |
Max. RPM | 20,000 RPM |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509810)
- WEILER 5" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14216)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TS (59281)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK25 (11-31665)
- MERIT Quick Change Disc, 3in.Dia, Medium, 100Grit (08834164065)
- Arc Abrasives Quick Change Discs