Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 120Grit, TS, PK50
Mfr # 71-31468K
Zoro # G4071636
original price:
$61.48
10% off
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31468K
- Zoro # G4071636
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 20,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Attachment Type | Turn-On/Off |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Attachment Type | Type 2 |
Max. RPM | 20,000 RPM |
Disc Backing Material | Cloth |
Abrasive Grit | 120 / P120 |
Color | Yellow |
Abrasive Grade | Medium |
Backing Weight | Y |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TS |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TS, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- ARC ABRASIVES 2" Type R Ceramic Quick-Lok Disc, 80 Grit (31654-04)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- ARC ABRASIVES Quick Change Disc, 4in, 50 Grit, TR, PK25 (71-31676K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, UF, TS (59244)
- Arc Abrasives Quick Change Discs