Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 120Grit, TR, PK50
Mfr # 71-31668K
Zoro # G4211593
product price: $54.95
/pk 50, $1.10/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31668K
- Zoro # G4211593
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Attachment Type | Roll-On/Off |
Backing Weight | Y |
Max. RPM | 20,000 RPM |
Abrasive Grade | Medium |
Disc Attachment Type | Type 3 |
Color | Yellow |
Disc Attachment System | TR Roll-On/Off |
Disc Backing Material | Cloth |
Abrasive Grit | 120 / P120 |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- LINZER Pad Edge Painter 7In (PD7000-7)
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TS (59281CM)
- ARC ABRASIVES Qlok-R Predator 1Ply 2In 80 (71-31654-2)
- ARC ABRASIVES Quick Change Disc, 4in, 100Grit, TR, PK25 (71-31679K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK25 (11-31653)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- Arc Abrasives Quick Change Discs