Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 1-1/2 In., Crs, TS
Mfr # 59221
Zoro # G1275696
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type S
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59221
- Zoro # G1275696
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-web |
Attachment Type | Turn-On/Off |
Abrasive Grade | Coarse |
Color | Brown |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Attachment Type | Type 2 |
Max. RPM | 25,000 RPM |
Backing Weight | Scrim Back |
Coating Coverage | Open |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 1 1/2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443332)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45075)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK25 (11-31650)
- ARC ABRASIVES Quick Change Disc, 4in, 50 Grit, TR, PK25 (71-31676K)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- Arc Abrasives Quick Change Discs