Shop All Quick Change Discs
Arc Abrasives
Qlok-S Predator 2In 80 1/Ply
Mfr # 71-31454-1
Zoro # G3695837
product price: $0.86
/ea
Sold in multiples of 100 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 80
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Product Information
- Brand Arc Abrasives
- MFR # 71-31454-1
- Zoro # G3695837
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grit | 80 |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90187)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- UNITED ABRASIVES/SAIT SAIT 23177 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23177)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- Arc Abrasives Quick Change Discs