Shop All Back Up Pads
Arc Abrasives
Qk Change Dsc BU Pad, 3D, TR
Mfr # 11-50260
Zoro # G1338486
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000 RPM
Product Information
- Brand Arc Abrasives
- MFR # 11-50260
- Zoro # G1338486
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Overall Diameter | 3 in |
Overall Width | 3 in |
Connector Size | 1/4 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TR |
Back Mounting Type | Straight Shaft |
Max. RPM | 20,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Max. Speed | 20,000 rpm |
Body Material | Rubber |
Device Material | Rubber |
Product Type | Disc Backup Pad |
Color | Black |
Abrasive Mounting Quick Change System | TR |
Abrasive Mount Type | Quick Change |
Maximum Operating Speed | 20,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Straight Shaft |
Backup Pad Shape | Round |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427832)
- NORTON ABRASIVES Quick Change Disc, 3in.Dia., Coarse, 36Grit (63642503657)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Steel Fill (10301)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24721)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 4D, TS, (11-50255)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- UNEEDA EKASAND Sanding Pad 3 "x 4 " 4 Holes Pad Savers Hook & Loop (10 Pack) (P-105695)
- Arc Abrasives Back Up Pads