Shop All Quick Change Discs
Arc Abrasives
Qk Change Condition Disc, AlO, 4in, XCrs, TR
Mfr # 59381CM
Zoro # G2013645
original price:
$2.89
10% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59381CM
- Zoro # G2013645
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 10,000 rpm |
Series | Z-Web |
Disc Backing Material | Cloth |
Max. RPM | 10,000 RPM |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Brown |
Abrasive Grade | Extra Coarse |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 10,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 in, Quick Change System TR, Series ZK, Maximum Operating Speed 10,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/4" Crimped Shank Mtd Cup - .006 CS Wire, 1/4" Shank (82822)
- NYALOX BY DICO Nyalox End Brush, 120 Grit, Orange, 3/4" (7200029)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 (71-31462K)
- ARC ABRASIVES 2" Type R Ceramic Quick-Lok Disc, 80 Grit (31654-04)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- Arc Abrasives Quick Change Discs