Shop All Back Up Pads
Arc Abrasives
Qk Chang Dsc BU Pad, 2D, TS,
Mfr # 11-50253
Zoro # G1028641
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 25,000 RPM
Product Information
- Brand Arc Abrasives
- MFR # 11-50253
- Zoro # G1028641
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Diameter | 2" |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Overall Width | 2 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TS |
Back Mounting Type | Straight Shaft |
Max. RPM | 25,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Body Material | Rubber |
Max. Speed | 25,000 rpm |
Abrasive Mounting Quick Change System | TS |
Abrasive Mount Type | Quick Change |
Color | Black |
Backup Pad Shape | Round |
Device Material | Rubber |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Connector Type | Straight Shaft |
Maximum Operating Speed | 30,000 RPM |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Grinding Disc 4 1/2 X 1/8 X 7/8 T27 A36 Gfx (245002)
- MIRKA Gold 3.5" Psa P220 W (23-308-220)
- ARC ABRASIVES Belt Predator 6 X 48 60, 6" W, 48" L, 60 Grit, Predator (71-060048005W)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57952)
- Arc Abrasives Back Up Pads