Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit
Mfr # 30491T
Zoro # G0463075
original price:
$3.22
10% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 9"
- Grit 100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 30491T
- Zoro # G0463075
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 9" |
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Details
Item | PSA Sanding Disc |
Grit | 100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 100 / P100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 9 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- PFERD Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit (49902)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- MIRKA Backup Pad 1.25" Grip (1125G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 5in, 80G (30442ZAT)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- ARC ABRASIVES 12" Aluminum Oxide Cloth PSA Disc, 400 Grit (30520GR)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- MIRKA PSA, Vacuum Disc, 5", 8H, P80, PK100 (23-320-080)
- Arc Abrasives Adhesive Discs